Hubbell Wiring Device - Kellems 2 Pole, 20A Twist Lock Insulgrip Connector | Graybar Store
     
Hubbell Wiring Device - Kellems - 2 Pole, 20A Twist Lock Insulgrip Connector
+ / - Hover over image to Zoom
Other Views

    2 Pole, 20A Twist Lock Insulgrip Connector

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Twist-Lock® Insulgrip® 2-pole 20A connector.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Industrial
    • Materials Nylon
    • Series Twist-Lock Insulgrip
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    NEMA Rating
    Number of Poles
    Voltage Rating
    Number of Wires
    Price
    HBL2313BK
    25010483
    20A
    Black
    NEMA L5-20R
    2-Pole
    125V
    3-Wire
    $39.39 / EA
    SKU
    25010483
    Amperage
    20A
    Color
    Black
    NEMA Rating
    NEMA L5-20R
    Number of Poles
    2-Pole
    Voltage Rating
    125V
    Number of Wires
    3-Wire
    $39.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HBL2313
    88126238
    20A
    Black/White
    NEMA L5-20R
    2-Pole
    125V
    3-Wire
    $34.71 / EA
    SKU
    88126238
    Amperage
    20A
    Color
    Black/White
    NEMA Rating
    NEMA L5-20R
    Number of Poles
    2-Pole
    Voltage Rating
    125V
    Number of Wires
    3-Wire
    $34.71 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock