Thomas and Betts 11811-CUT REEL 2 P and C FLEX 250 FT- Cut Reel | Graybar Store
     
Thomas and Betts - 2 P and C FLEX 250 FT- Cut Reel - 11811-CUT REEL
+ / - Hover over image to Zoom
Other Views

    2 P and C FLEX 250 FT- Cut Reel

    Manufacturer: Thomas and Betts
    Manufacturer #: 11811-CUT REEL
    SKU: 25359201
    $3.67
    Checking Pricing
         
    Size:2 in.
    Length:250 ft.
    Inner Diameter:2.045 in.
    Outer Diameter:2.375 in.
    Color / Finish:Dark Grey
    Trade Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 11811-CUT REEL
    • Size 2 in.
    • UNSPSC 39131706
    • Color / Finish Dark Grey
    • Inner Diameter 2.045 in.
    • Length 250 ft.
    • Materials Non-Metallic
    • Outer Diameter 2.375 in.
    • Trade Size 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Corrugated Flexible Conduit, 2 inch, 250 ft. Cut Reel