American Fittings SS55US SPEC-grade Set-Screw Connector, Zinc Plated Steel, EMT Conduit, 2 in. | Graybar Store
     
American Fittings - SPEC-grade Set-Screw Connector, Zinc Plated Steel, EMT Conduit, 2 in. - SS55US
+ / - Hover over image to Zoom
Other Views

    SPEC-grade Set-Screw Connector, Zinc Plated Steel, EMT Conduit, 2 in.

    Manufacturer: American Fittings
    Manufacturer #: SS55US
    SKU: 25161227
    $14.57
    Checking Pricing
         
    Size:2 in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # SS55US
    • Color Silver
    • Size 2 in.
    • UNSPSC 39131700
    • Connection Type Set-Screw
    • Finish Zinc Plated Finish
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SPEC-grade set-screw connector joins 2 inch EMT conduit to a box or enclosure. Connector is constructed of zinc plated steel. Connector is UL rated as concrete tight when tape. The connector is made in the USA.
    SPEC-grade Set-Screw Connector
    • Connects and Bonds 2 inch EMT Conduit to a Box or an Enclosure
    • Steel Zinc Plated Steel
    • UL Rated as Concrete Tight When Taped
    • c(UL)US E101868