Arlington 825 2 Inch Zinc Die Cast Raintight EMT Compression Connector | Graybar Store
     
Arlington - 2 Inch Zinc Die Cast Raintight EMT Compression Connector - 825
+ / - Hover over image to Zoom
Other Views

    2 Inch Zinc Die Cast Raintight EMT Compression Connector

    Manufacturer: Arlington
    Manufacturer #: 825
    SKU: 90080759
    $6.75
    Checking Pricing
         
    Size:2 in.
    Color:Silver
    Additional Features:Applicable Standard Federal Specification WF-406C, WF-408D and NEMA
    Standard:UL and CSA Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 825
    • Color Silver
    • Size 2 in.
    • Application EMT Conduit
    • Type EMT Compression Connectors
    • UNSPSC 39121434
    • Additional Features Applicable Standard Federal Specification WF-406C, WF-408D and NEMA
    • Connection Type Compression
    • Finish Steel, Zinc Plated
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Standard UL and CSA Listed
    • SKU Spec Sheet
      825 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression connector for 2 inch EMT. Connector is CSA listed rain tight and UL listed concrete tight. Connector is steel.