American Fittings EC755US SPEC-grade Compression Connector, Zinc Plated Steel, EMT Conduit, 2 in. | Graybar Store
     
American Fittings - SPEC-grade Compression Connector, Zinc Plated Steel, EMT Conduit, 2 in. - EC755US
+ / - Hover over image to Zoom
Other Views

    SPEC-grade Compression Connector, Zinc Plated Steel, EMT Conduit, 2 in.

    Manufacturer: American Fittings
    Manufacturer #: EC755US
    SKU: 22069601
    $17.55
    Checking Pricing
         
    Size:2 in.
    Additional Features:EZ-Torque Compression Nut
    Standard:cULus No. E101868
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # EC755US
    • Size 2 in.
    • Application Connecting and Bonding Electric Metallic Tubing to a Box Enclosure
    • Type Concrete Tight Compression
    • UNSPSC 39131700
    • Additional Features EZ-Torque Compression Nut
    • Brand SPEC-grade
    • Finish Screw Machine Steel, Zinc Plated
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Standard cULus No. E101868
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SPEC-grade compression connector is used with 2 inch EMT conduit. Connector is made in the USA. Connector is screw machined zinc plated steel.
    SPEC-grade compression connector
    • Zinc Plated Screw Machined Steel
    • For Use With 2 inch EMT Conduit
    • Concrete Tight
    • Features EZ-Torque Compression Nut
    • Rated c(UL)US 101868