Crouse Hinds (Eaton) 465US Set-Screw Coupling, Zinc Plated Steel, EMT Conduit, Made in USA, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Set-Screw Coupling, Zinc Plated Steel, EMT Conduit, Made in USA, 2 in. - 465US
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, Zinc Plated Steel, EMT Conduit, Made in USA, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 465US
    SKU: 25254840
    $20.58
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 465US
    • Size 2 in.
    • UNSPSC 39131707
    • Materials Steel
    • For Use With EMT Conduit
    • SKU Spec Sheet
      465US Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Set-screw coupling joins two lengths of 2 inch EMT conduit. Coupling is UL listed E-22132. Coupling is concrete tight when taped. Coupling is a product of the USA.
    Set-screw couplings:
    • Made in USA
    • Tri-head screws may be installed using a slotted, Phillips or Robertson head screwdriver
    • Male hub threads - NPSM
    • Steel locknuts
    • Heavy steel walls
    • Standard material: steel
    • Standard finish: zinc plated
    • Concrete tight when taped
    • UL Listed E-22132
    • cUL Listed
    • Non-Insulated Throat