Thomas and Betts 1456 2 Inch T&B® Thermoplastic Knockout Plug | Graybar Store
     
Thomas and Betts - 2 Inch T&B® Thermoplastic Knockout Plug - 1456
+ / - Hover over image to Zoom
Other Views

    2 Inch T&B® Thermoplastic Knockout Plug

    Manufacturer: Thomas and Betts
    Manufacturer #: 1456
    SKU: 88263360
    $5.48
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1456
    • Size 2 in.
    • UNSPSC 39121403
    Product Overview:
    Thermoplastic knockout plug for 2 inch opening.