Thomas and Betts 1947 T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 2 in. | Graybar Store
     
Thomas and Betts - T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 2 in. - 1947
+ / - Hover over image to Zoom
Other Views

    T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1947
    SKU: 88263602
    $17.34
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1947
    • Size 2 in.
    • UNSPSC 39131700
    • Materials Malleable Iron
    Product Overview:
    Malleable iron chase nipple is 2 inch with nylon insulation.