Crouse Hinds (Eaton) SL6 Sealing Locknut, Steel with PVC Gasket, Rigid/IMC Conduit, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Sealing Locknut, Steel with PVC Gasket, Rigid/IMC Conduit, 2 in. - SL6
+ / - Hover over image to Zoom
Other Views

    Sealing Locknut, Steel with PVC Gasket, Rigid/IMC Conduit, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: SL6
    SKU: 88074703
    $6.36
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # SL6
    • Size 2 in.
    • UNSPSC 39131707
    • Gasket Material Integrally Fused PVC
    • Materials Heavy-Duty Steel
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      SL6 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Heavy-duty steel rigid/IMC sealing locknut is 2 inch and has an integrally fused PVC gasket.
    Only one sealing locknut is required to:
    • Functionally replace rigid threaded enclosure connectors
    • Provide positive ground connection
    • Provide economies in installation and fitting costs
    Features and Benefits:
    • Integrally fused PVC gasket provides positive seal against water, oils and other liquids
    • Designed for use with watertight, raintight and oiltight enclosures, NEMA 2, 3, 3R, 4 and 12
    • Can be used with either sheet metal or standard cast metal boxes