Arlington 835RT Compression Coupling, EMT, Steel, Raintight, 2 in. | Graybar Store
     
Arlington - Compression Coupling, EMT, Steel, Raintight, 2 in. - 835RT
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, EMT, Steel, Raintight, 2 in.

    Manufacturer: Arlington
    Manufacturer #: 835RT
    SKU: 22128377
    $6.31
    Checking Pricing
         
    Size:2 in.
    Additional Features:Rain Tight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 835RT
    • Size 2 in.
    • Type Raintight
    • UNSPSC 39121311
    • Additional Features Rain Tight
    • Connection Type Compression
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • SKU Spec Sheet
      835RT Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Compression coupling for 2 inch EMT. Coupling is steel. Coupling is raintight.