Thomas and Betts TK116A Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 2 in. | Graybar Store
     
Thomas and Betts - Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 2 in. - TK116A
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Coupling, EMT, Steel, Zinc Plated, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TK116A
    SKU: 22047127
    $12.47
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TK116A
    • Size 2 in.
    • UNSPSC 39121434
    • Brand Steel City
    • Finish Zinc Plated
    Product Overview:
    Compression coupling for 2 inch EMT. Coupling is zinc plated steel.