Graybar Vendor 2-SS-COUP 2 Inch Rigid Stainless Steel Conduit Coupling | Graybar Store
     
Graybar Vendor - 2 Inch Rigid Stainless Steel Conduit Coupling - 2-SS-COUP
+ / - Hover over image to Zoom
Other Views

    2 Inch Rigid Stainless Steel Conduit Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-SS-COUP
    SKU: 25090819
    Price pending
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-SS-COUP
    • Materials Stainless Steel
    • For Use With Stainless Steel Rigid Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • ECCN EAR99
    Product Overview:
    Stainless steel coupling for 2 inch rigid stainless steel conduit.