Arlington 145 Clamp-On Service Entrance Cap, Die Cast Aluminum, Rigid/IMC/EMT Conduit, 2 in. | Graybar Store
     
Arlington - Clamp-On Service Entrance Cap, Die Cast Aluminum, Rigid/IMC/EMT Conduit, 2 in. - 145
+ / - Hover over image to Zoom
Other Views

    Clamp-On Service Entrance Cap, Die Cast Aluminum, Rigid/IMC/EMT Conduit, 2 in.

    Manufacturer: Arlington
    Manufacturer #: 145
    SKU: 90095758
    $16.81
    Checking Pricing
         
    Size:2 in.
    Additional Features:Color: Silver
    Standard:UL E105706, CSA LR49636
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 145
    • Size 2 in.
    • Application for Rigid, IMC and EMT
    • Type Clamp-On Entrance Cap
    • UNSPSC 39121311
    • Additional Features Color: Silver
    • Connection Type Clamp-on Style
    • Materials Die Cast Aluminum
    • For Use With Rigid/IMC/EMT Conduit
    • Standard UL E105706, CSA LR49636
    • SKU Spec Sheet
      145 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Clamp-on service entrance cap is used as a connecting point for service entrance wires. Service entrance cap is die cast aluminum. Service entrance cap is used with 2 inch rigid, IMC and EMT conduit.
    Service Entrance Cap
    • Trade Size 2 Inch
    • 4.55 in. Height
    • 6.62 in. Width
    • (2) 0.75 in. Holes
    • (3) 1 in. Holes
    • (1) 0.53 in. Holes
    • Die Cast Aluminum
    • Clamp-On Connection
    • Silver Color
    • UL and CSA Listed
    • Used with Rigid, IMC and EMT conduit