Raco 1828 2 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling | Graybar Store
     
Raco - 2 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling - 1828
+ / - Hover over image to Zoom
Other Views

    2 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling

    Manufacturer: Raco
    Manufacturer #: 1828
    SKU: 88217702
    $220.87
    Checking Pricing
         
    Size:2 in.
    Additional Features:Trade Size (Inches): 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1828
    • Size 2 in.
    • Type RACO® Compression Coupling
    • UNSPSC 39131707
    • Additional Features Trade Size (Inches): 4 in.
    • Finish Zinc Electroplated Finish
    • Materials Steel and Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      1828 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Compression coupling for 2 inch rigid/IMC conduit is zinc electroplated steel/malleable iron.