Raco 2028 2 Inch Raco® Steel EMT Set-Screw Coupling | Graybar Store
     
Raco - 2 Inch Raco® Steel EMT Set-Screw Coupling - 2028
+ / - Hover over image to Zoom
Other Views

    2 Inch Raco® Steel EMT Set-Screw Coupling

    Manufacturer: Raco
    Manufacturer #: 2028
    SKU: 88217741
    $45.73
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2028
    • Size 2 in.
    • UNSPSC 39131707
    • Materials Steel
    Product Overview:
    Steel set-screw coupling for 2 inch EMT.