Graybar Vendor TA-2 Adapter, Terminal, PVC Conduit, PVC, 2 in. | Graybar Store
     
Graybar Vendor - Adapter, Terminal, PVC Conduit, PVC, 2 in. - TA-2
+ / - Hover over image to Zoom
Other Views

    Adapter, Terminal, PVC Conduit, PVC, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: TA-2
    SKU: 88285283
    $0.76
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # TA-2
    • Size 2 in.
    • Type Terminal
    • UNSPSC 39131700
    • Materials PVC
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    Terminal adapter for 2 inch PVC conduit. Adapter is PVC.