Bridgeport Fittings 475-NMLT Liquid Tight Connector, Non-Metallic, 90°, 2 in. | Graybar Store
     
Bridgeport Fittings - Liquid Tight Connector, Non-Metallic, 90°, 2 in. - 475-NMLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Non-Metallic, 90°, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 475-NMLT
    SKU: 97117423
    $19.74
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 475-NMLT
    • Size 2 in.
    • UNSPSC 39121420
    • Bend (Degree) 90
    Product Overview:
    90° liquidtight connector for 2 inch liquidtight conduit. Connector is non-metallic.