Crouse Hinds (Eaton) CPR26 Compression Coupling, Rigid/IMC, Malleable Iron, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Compression Coupling, Rigid/IMC, Malleable Iron, 2 in. - CPR26
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Rigid/IMC, Malleable Iron, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPR26
    SKU: 88315107
    $89.61
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPR26
    • Size 2 in.
    • UNSPSC 39121311
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      CPR26 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Compression coupling for 2 inch rigid/IMC conduit. Connector is malleable iron.