Bridgeport Fittings 265-DC 2 Inch Ball Burnished Zinc Die Cast EMT Compression Coupling | Graybar Store
     
Bridgeport Fittings - 2 Inch Ball Burnished  Zinc Die Cast EMT Compression Coupling - 265-DC
+ / - Hover over image to Zoom
Other Views

    2 Inch Ball Burnished Zinc Die Cast EMT Compression Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 265-DC
    SKU: 88031618
    $5.12
    Checking Pricing
         
    Size:2 in.
    Additional Features:Rain Tight and Concrete Tight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 265-DC
    • Size 2 in.
    • UNSPSC 39131707
    • Additional Features Rain Tight and Concrete Tight
    • Connection Type Compression
    • Finish Miror Finish/ Ball Burnished
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • SKU Spec Sheet
      265-DC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression coupling for 2 inch EMT. Coupling is zinc die cast.