Thomas and Betts H115 2 2 in. Steel U-Bolt With Hex Nuts and GoldGalv Finish | Graybar Store
     
Thomas and Betts - 2 in. Steel U-Bolt With Hex Nuts and GoldGalv Finish - H115 2
+ / - Hover over image to Zoom
Other Views

    2 in. Steel U-Bolt With Hex Nuts and GoldGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: H115 2
    SKU: 88292911
    $13.62
    Checking Pricing
         
    Thread Size:3/8-16
    Size:2 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H115 2
    • Size 2 Inch
    • UNSPSC 31161616
    Product Overview:
    Steel 2 in. U-bolt with hex nuts and GoldGalv finish. Thread size 3/8-16 x 2-1/16 in.
    U-bolts are recommended for use as supports or guides for piping. Available with multiple finishes and materials.