Panduit JP2SBC50RB-L20 2 in. J Pro™ Nylon 6.6 J Hook With Screw On Beam Clamp For Up to 1/2 in. Thick Flange | Graybar Store
     
Panduit - 2 in. J Pro™ Nylon 6.6 J Hook With Screw On Beam Clamp For Up to 1/2 in. Thick Flange - JP2SBC50RB-L20
+ / - Hover over image to Zoom
Other Views

    2 in. J Pro™ Nylon 6.6 J Hook With Screw On Beam Clamp For Up to 1/2 in. Thick Flange

    Manufacturer: Panduit
    Manufacturer #: JP2SBC50RB-L20
    SKU: 25525316
    $6.09
    Checking Pricing
         
    Diameter (Inches):2 in.
    Mount Type:Screw-On Beam Clamp, Swivel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP2SBC50RB-L20
    • UNSPSC 31162606
    • Diameter (Inches) 2 in.
    • Materials Metal (Attachments); Nylon
    Product Overview:
    J Pro™ nylon 2.00 in. J hook with 360 degree metal screw on beam clamp for up to 1/2 in. thick flange. Cable Capacity: Category 6A (30), Category 6 (46), Category 5e (55).
    • Complete Horizontal and Vertical 1 in. Bend Radius Control Helps Prevent Degradation of Cable Performance and Prevents Pinch Points That Could Cause Damage to Cable
    • Color Options Provide Means to Segregate and Identify Cable Bundles For Specific Applications, Such as Data, Voice, Security, Fire Alarm or Other Applications That Require a Designated Pathway
    • Pre-Rivited Assemblies Allow For Attachment to Ceilings, Beams, Threaded Rods, Drop Wire and Underfloor Supports to Meet Requirements of a Variety of Applications
    • Non-Metallic J-Hook Prevents Cables From Coming in Contact With Metal