Wiremold (Legrand) 436-2-11/2 2 in. IPS Afterset Insert-1-1/2 in. H | Graybar Store
Wiremold (Legrand) - 2 in. IPS Afterset Insert-1-1/2 in. H - 436-2-11/2
+ / - Hover over image to Zoom
Other Views

    2 in. IPS Afterset Insert-1-1/2 in. H

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 436-2-11/2
    SKU: 88318951
    $22.46
    Checking Pricing
         
    Material Finish:Aluminum
    Size:2 in. Dia. X 1-1/2 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 436-2-11/2
    • Size 2 in. Dia. X 1-1/2 in. H
    • UNSPSC 39121307
    Product Overview:
    Steel 2 in. diameter x 1-1/2 in. H afterset inserts for use on underfloor duct systems.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC