Crouse Hinds (Eaton) 670FG 2 in. Feraloy® iron alloy Form 7 Wedgenut conduit body cover with integral gasket. | Graybar Store
     
Crouse Hinds (Eaton) - 2 in. Feraloy® iron alloy Form 7 Wedgenut conduit body cover with integral gasket. - 670FG
+ / - Hover over image to Zoom
Other Views

    2 in. Feraloy® iron alloy Form 7 Wedgenut conduit body cover with integral gasket.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 670FG
    SKU: 22080412
    $30.96
    Checking Pricing
         
    Trade Size (Inches):2
    Color / Finish:Metallic
    Use With:Conduit
    Size:2 in.
    Brand or Series:Form 7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 670FG
    • Size 2 in.
    • Application Conduit
    • UNSPSC 39121302
    • Brand or Series Form 7
    • Color / Finish Metallic
    • Connection Type Screw
    • Materials Feraloy Iron Alloy
    • Trade Size (Inches) 2
    • Use With Conduit
    • SKU Spec Sheet
      670FG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 in. Feraloy® iron alloy Form 7 Wedgenut conduit body cover with integral gasket.