B-Line (Eaton) FT 2X6X10 BLE 2 in. Deep x 6 in. Wide Flextray Section, Black | Graybar Store
     
B-Line (Eaton) - 2 in. Deep x 6 in. Wide Flextray Section, Black - FT 2X6X10 BLE
+ / - Hover over image to Zoom
Other Views

    2 in. Deep x 6 in. Wide Flextray Section, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FT 2X6X10 BLE
    SKU: 99446607
    $0.00
    Checking Pricing
         
    Width (Inches):6
    Depth (Inches):2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FT 2X6X10 BLE
    • UNSPSC 39131704
    • Depth (Inches) 2 in.
    • Materials Steel
    • Width (Inches) 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black Flextray 2in. D x 6 in. W x 10 ft. L