Crouse Hinds (Eaton) GUAX16 GUAX Conduit Outlet Box with Cover, 5 in. Cover Opening, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - GUAX Conduit Outlet Box with Cover, 5 in. Cover Opening, 2 in. - GUAX16
+ / - Hover over image to Zoom
Other Views

    GUAX Conduit Outlet Box with Cover, 5 in. Cover Opening, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAX16
    SKU: 88072928
    $81.90
    Checking Pricing
         
    Additional Features:5 in. Cover
    Brand or Series:GUAX
    Color / Finish:Electrogalvanized and Aluminum Acrylic Paint
    Hub Size (Inches):1/2 in.
    Size:2 in.
    Material:Alluminum (Cover), Feraloy Iron Alloy (Body)
    No. of Hubs:5 Hub
    Dimensions:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAX16
    • Dimensions 2 in.
    • Size 2 in.
    • UNSPSC 39121308
    • Additional Features 5 in. Cover
    • Brand or Series GUAX
    • Color / Finish Electrogalvanized and Aluminum Acrylic Paint
    • Connection Type Threaded
    • Hub Size (Inches) 1/2 in.
    • No. of Hubs 5 Hub
    • Material Alluminum (Cover), Feraloy Iron Alloy (Body)
    • SKU Spec Sheet
      GUAX16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 in. outlet box with 5 in. diameter cover for threaded Rigid/IMC.