B-Line (Eaton) BCH32 Cable Hook For (80) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (50) CAT6, 2 in., Natural | Graybar Store
     
B-Line (Eaton) - Cable Hook For (80) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (50) CAT6, 2 in., Natural - BCH32
+ / - Hover over image to Zoom
Other Views

    Cable Hook For (80) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (50) CAT6, 2 in., Natural

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH32
    SKU: 98302834
    $232.34
    Checking Pricing
         
    Color:Natural
    Size:2 in.
    Use With:Cat 5e/6 Fiber Optic Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH32
    • Color Natural
    • Size 2 in.
    • UNSPSC 31162606
    • Materials Pre-Galvanized Steel
    • Use With Cat 5e/6 Fiber Optic Cable
    • SKU Spec Sheet
      BCH32 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pre-galvanized 2 in. cable hook with a capacity of up to (80) 4 pair UTP Cat 5e or 2 strand fiber optic cable or (50) Cat 6.
    • Qwik-Latch™ Cable Retainers Included With Hooks
    • Static Load Capacity 30 lb.
    • Pre-Galvanized Finish