Burndy YA31A5 2-Hole Tube Without Inspection Window | Graybar Store
     
Burndy - 2-Hole Tube Without Inspection Window - YA31A5
+ / - Hover over image to Zoom
Other Views

    2-Hole Tube Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA31A5
    SKU: 92133741
    $40.44
    Checking Pricing
         
    Wire Size:350 kcmil
    Size (Inches):4.85 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA31A5
    • UNSPSC 39121432
    • Die Color Brown
    • Finish Electro Tin Plated Finish
    • Materials Aluminum
    • Size (Inches) 4.85 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 350 kcmil
    • For Use With Aluminum Conductors; Copper Conductors; Tin-Plated Conductors
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Hole Tube Without Inspection Window, Aluminum, Size (Inches): 4.85 L in, Finish: Electro Tin-Plated, Wire Size: 350 (Aluminum) kcmil; 350 (Copper) kcmil, Die Color: Brown