Panduit LCD1/0-38D-X 2-Hole Standard Barrel Lug With Inspection Lug | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Lug - LCD1/0-38D-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Lug

    Manufacturer: Panduit
    Manufacturer #: LCD1/0-38D-X
    SKU: 96043148
    $8.46
    Checking Pricing
         
    Wire Size:1/0 AWG
    Stud Size (Inches):3/8
    Stud Hole Spacing:1 in.
    Size (Inches):3.08 L
    Die Color:Pink
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD1/0-38D-X
    • UNSPSC 39121405
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.08 L
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Lug, Copper, Size (Inches): 3.08 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink