B-Line (Eaton) B170ZN Splice Clevis, Zinc Plated, Steel, 2-Hole, | Graybar Store
     
B-Line (Eaton) - Splice Clevis, Zinc Plated, Steel, 2-Hole, - B170ZN
+ / - Hover over image to Zoom
Other Views

    Splice Clevis, Zinc Plated, Steel, 2-Hole,

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B170ZN
    SKU: 88035167
    $7,115.62
    Checking Pricing
    Items sold in feet or each.
         
    No. of Holes:2
    Brand or Series:B-Line; Eaton
    Color / Finish:Zinc Plated
    Weight:123 lb
    Dimensions:3-1/2 in. L x 1/4 in. Thickness
    Use With:B22 Channels; B52A Channels
    Additional Features:Wt./C 326 lbs.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B170ZN
    • Dimensions 3-1/2 in. L x 1/4 in. Thickness
    • UNSPSC 39121311
    • Additional Features Wt./C 326 lbs.
    • Brand or Series B-Line; Eaton
    • Color / Finish Zinc Plated
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Weight 123 lb
    • No. of Holes 2
    • Use With B22 Channels; B52A Channels
    • SKU Spec Sheet
      B170ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Hole splice clevis is zinc-plated with a weight of 123 per Carton lb. This clevis measures 3-1/8 in. L. For B22 and B52 Channel
    Two Hole splice clevis for B22 or B52A fitting.