Panduit LCC6-10ABW-L 2-Hole Long Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Long Barrel Lug With Inspection Window - LCC6-10ABW-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC6-10ABW-L
    SKU: 25018993
    $9.56
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Size (Inches):10 AWG
    Stud Hole Spacing:0.63 to 0.75 in.
    Size (Inches):2.52 L
    Die Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC6-10ABW-L
    • UNSPSC 39121400
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.52 L
    Product Overview:
    LCC 2-Hole Long Barrel Lug With Inspection Window, Copper, Size (Inches): 2.52 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue