Panduit LCC2/0-38D-X 2-Hole Long Barrel Lug, Black, 2/0 AWG, 3.82 in. | Graybar Store
     
Panduit - 2-Hole Long Barrel Lug, Black, 2/0 AWG, 3.82 in. - LCC2/0-38D-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug, Black, 2/0 AWG, 3.82 in.

    Manufacturer: Panduit
    Manufacturer #: LCC2/0-38D-X
    SKU: 96066433
    $15.51
    Checking Pricing
         
    Wire Size:2/0 AWG
    Stud Size (Inches):3/8
    Size (Inches):3.82 L
    Stud Hole Spacing:1 in.
    Die Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC2/0-38D-X
    • UNSPSC 39121405
    • Die Color Black
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 3.82 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 2/0 AWG
    • For Use With Stranded Copper Conductors
    • SKU Spec Sheet
      LCC2/0-38D-X Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Black 2-hole long barrel lug with 3.82 inch stud for 2/0 AWG wire.
    Panduit's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.