Panduit LCCX8-14A-L 2-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 2-Hole Long Barrel Flex Lug - LCCX8-14A-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCCX8-14A-L
    SKU: 25104179
    $8.53
    Checking Pricing
         
    Stud Size (Inches):1/4
    Wire Size:8 AWG
    Size (Inches):2.1 L
    Stud Hole Spacing:0.63 in.
    Die Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCX8-14A-L
    • UNSPSC 39121405
    • Die Color Red
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 2.1 L
    • Stud Hole Spacing 0.63 in.
    • Stud Size (Inches) 1/4
    • Wire Size 8 AWG
    • For Use With Code Stranded Copper Conductors; Extra-Flexible Copper Conductors; Flexible Copper Conductors
    • SKU Spec Sheet
      LCCX8-14A-L Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LCCX 2-Hole Long Barrel Flex Lug, Copper, Size (Inches): 2.1 L in, Finish: Tin-Plated, Wire Size: 8 AWG, Die Color: Red