Panduit LCCX2-14B-E 2-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 2-Hole Long Barrel Flex Lug - LCCX2-14B-E
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCCX2-14B-E
    SKU: 25104144
    $13.75
    Checking Pricing
         
    Stud Size (Inches):1/4
    Wire Size:2 AWG
    Size (Inches):3.01 L
    Stud Hole Spacing:3/4 in.
    Die Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCX2-14B-E
    • UNSPSC 39121405
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.01 L
    Product Overview:
    LCCX 2-Hole Long Barrel Flex Lug, Copper, Size (Inches): 3.01 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown