Burndy YAZV2C2TC14E1FX 2-Hole Long Barrel Flex Compression Conductor With Inspection Window | Graybar Store
     
Burndy - 2-Hole Long Barrel Flex Compression Conductor With Inspection Window - YAZV2C2TC14E1FX
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Flex Compression Conductor With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZV2C2TC14E1FX
    SKU: 99505378
    $11.36
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):3.38 L
    Stud Size (Inches):1/4
    Die Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZV2C2TC14E1FX
    • UNSPSC 39121449
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    Product Overview:
    YAZ 2-Hole Long Barrel Flex Compression Conductor With Inspection Window, Copper, Size (Inches): 3.38 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown