B-Line (Eaton) B261-16 5/8ZN 2-Hole Knee Brace | Graybar Store
B-Line (Eaton) - 2-Hole Knee Brace - B261-16 5/8ZN
+ / - Hover over image to Zoom
Other Views

    2-Hole Knee Brace

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B261-16 5/8ZN
    SKU: 88035711
    $36.78
    Checking Pricing
         
    Size:16-5/8 In Length
    No. of Holes:2
    Color / Finish:ZINC PLATED
    Weight:218 lb
    Brand or Series:B-Line; Eaton
    Fitting Type:45° Angle
    Material Finish:Zinc Plated
    Additional Features:Corner To Brace Length 13-3/8 In, Load Capacity 530 Lb, Weight 218 Lb per 100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B261-16 5/8ZN
    • Size 16-5/8 In Length
    • UNSPSC 39121311
    • Additional Features Corner To Brace Length 13-3/8 In, Load Capacity 530 Lb, Weight 218 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish ZINC PLATED
    • Fitting Type 45° Angle
    • Material Finish Zinc Plated
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Weight 218 lb
    • No. of Holes 2
    • SKU Spec Sheet
      B261-16 5/8ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line 2-Hole Knee Brace, Zinc-Plated, Weight: 218 lb
    TWO HOLE 45 DEG. KNEE BRACE, 16-IN., ZINC PLATED