Panduit LCDX2/0-38D-X 2-Hole Flex Lug | Graybar Store
Panduit - 2-Hole Flex Lug - LCDX2/0-38D-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCDX2/0-38D-X
    SKU: 25104854
    $11.25
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):3.03 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCDX2/0-38D-X
    • UNSPSC 39121405
    • Die Color Black
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.03 L
    Product Overview:
    LCDX 2-Hole Flex Lug, Copper, Size (Inches): 3.03 L in, Finish: Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black