Burndy YA362TC38 2-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug Without Inspection Window - YA362TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA362TC38
    SKU: 99567127
    $44.12
    Checking Pricing
         
    Wire Size:600 kcmil
    Size (Inches):5.59 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA362TC38
    • UNSPSC 39121405
    • Die Color Green
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 5.59 L
    Product Overview:
    2-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 5.59 L in, Finish: Electro Tin-Plated, Wire Size: 600 kcmil, Die Color: Green