Burndy YA272TC38 2-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug Without Inspection Window - YA272TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA272TC38
    SKU: 93145603
    $16.41
    Checking Pricing
         
    Wire Size:3/0 AWG
    Size (Inches):3.82 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA272TC38
    • UNSPSC 39121405
    • Die Color Orange
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 3.82 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 3/0 AWG
    • SKU Spec Sheet
      YA272TC38 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 3.82 L in, Finish: Tin-Plated, Wire Size: 3/0 AWG, Die Color: Orange