Burndy YA8C2TC14 2-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug Without Inspection Window - YA8C2TC14
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA8C2TC14
    SKU: 91011038
    $6.70
    Checking Pricing
         
    Wire Size:6 AWG, 8 AWG
    Size (Inches):2.33 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA8C2TC14
    • UNSPSC 39121405
    • Die Color Red
    • Finish Electro Tin Plated Finish
    • Materials Copper
    • Size (Inches) 2.33 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 6 AWG, 8 AWG
    • SKU Spec Sheet
      YA8C2TC14 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 2.33 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG; 8 AWG, Die Color: Red