Burndy YA292TC38 2-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug Without Inspection Window - YA292TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA292TC38
    SKU: 91011035
    $20.79
    Checking Pricing
         
    Wire Size:250 kcmil
    Size (Inches):4.02 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA292TC38
    • UNSPSC 39121405
    • Die Color Yellow
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 4.02 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 250 kcmil
    • SKU Spec Sheet
      YA292TC38 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 4.02 L in, Finish: Tin-Plated, Wire Size: 250 kcmil, Die Color: Yellow