Burndy YA34A3 2-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug Without Inspection Window - YA34A3
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA34A3
    SKU: 88048617
    $71.74
    Checking Pricing
         
    Wire Size:500 (Aluminum) kcmil, 500 (Copper) kcmil
    Size (Inches):6.8 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Pink
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA34A3
    • UNSPSC 39121405
    • Die Color Pink
    • Finish Electro Tin Plated Finish
    • Materials Aluminum
    • Size (Inches) 6.8 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 500 (Aluminum) kcmil, 500 (Copper) kcmil
    • For Use With Aluminum Conductors; Copper Conductors; Tin-Plated Conductors
    • SKU Spec Sheet
      YA34A3 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 6.8 L in, Finish: Electro Tin-Plated, Wire Size: 500 (Aluminum) kcmil; 500 (Copper) kcmil, Die Color: Pink