Burndy YA28A5 2-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug Without Inspection Window - YA28A5
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA28A5
    SKU: 88048574
    $29.67
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):5.19 L
    Stud Size (Inches):1/2
    Die Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA28A5
    • UNSPSC 39121405
    • Die Color White
    • Finish Tin Plated
    • Materials Aluminum
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 5.19 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: White