Burndy YA27A5 2-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug Without Inspection Window - YA27A5
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA27A5
    SKU: 88048565
    $31.72
    Checking Pricing
         
    Wire Size:3/0 AWG
    Size (Inches):3.02 L
    Stud Size (Inches):1/2
    Die Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA27A5
    • UNSPSC 39121405
    • Die Color Red
    • Finish Tin Plated Finish
    • Materials Aluminum
    • Size (Inches) 3.02 L
    • Stud Size (Inches) 1/2
    • Wire Size 3/0 AWG
    • SKU Spec Sheet
      YA27A5 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 3.02 L in, Finish: Tin-Plated, Wire Size: 3/0 AWG, Die Color: Red