Burndy YAZ362N 2-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug With Inspection Window - YAZ362N
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ362N
    SKU: 99505348
    $51.69
    Checking Pricing
         
    Wire Size:600 kcmil
    Size (Inches):6.55 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ362N
    • UNSPSC 39121405
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 6.55 L
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 6.55 L in, Finish: Tin-Plated, Wire Size: 600 kcmil, Die Color: Green