Burndy YAZ3C2N 2-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug With Inspection Window - YAZ3C2N
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ3C2N
    SKU: 99505318
    $12.24
    Checking Pricing
         
    Wire Size:3 AWG
    Size (Inches):4.62 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ3C2N
    • UNSPSC 39121405
    • Die Color White
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4.62 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 3 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.62 L in, Finish: Tin-Plated, Wire Size: 3 AWG, Die Color: White