Burndy YAZ382NNTFX 2-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug With Inspection Window - YAZ382NNTFX
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ382NNTFX
    SKU: 99505264
    $66.58
    Checking Pricing
         
    Wire Size:535.3 kcmil
    Size (Inches):6.72 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Pink
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ382NNTFX
    • UNSPSC 39121405
    • Die Color Pink
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 6.72 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 535.3 kcmil
    • SKU Spec Sheet
      YAZ382NNTFX Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 6.72 L in, Finish: Tin-Plated, Wire Size: 535.3 kcmil, Die Color: Pink