Burndy YAZ272N 2-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug With Inspection Window - YAZ272N
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ272N
    SKU: 98318212
    $17.39
    Checking Pricing
         
    Wire Size:3/0 AWG
    Size (Inches):4.98 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ272N
    • UNSPSC 39121405
    • Die Color Orange
    • Finish Electro Tin Plated Finish
    • Materials Copper
    • Size (Inches) 4.98 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 3/0 AWG
    • SKU Spec Sheet
      YAZ272N Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.98 L in, Finish: Electro Tin-Plated, Wire Size: 3/0 AWG, Die Color: Orange