Burndy YA1C2LN 2-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Compression Lug With Inspection Window - YA1C2LN
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA1C2LN
    SKU: 92133731
    $9.33
    Checking Pricing
         
    Wire Size:1 AWG
    Die Color:Green
    Stud Hole Spacing:1-3/4 in.
    Size (Inches):4.32 L
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA1C2LN
    • UNSPSC 39121405
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4.32 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 1 AWG
    • For Use With Copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.32 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green