Burndy YAV26L2NTCFX 2-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug With Inspection Window - YAV26L2NTCFX
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV26L2NTCFX
    SKU: 90086283
    $13.26
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):4.31 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV26L2NTCFX
    • UNSPSC 39121405
    • Die Color Black
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 4.31 L
    Product Overview:
    Hylug™ YAV 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.31 L in, Finish: Electro Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black