Burndy YA8CL2TC10 2-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 2-Hole Compression Lug With Inspection Window - YA8CL2TC10
+ / - Hover over image to Zoom
Other Views

    2-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA8CL2TC10
    SKU: 90078430
    $4.77
    Checking Pricing
         
    Wire Size:6 AWG, 8 AWG
    Size (Inches):1.83 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):10 AWG
    Die Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA8CL2TC10
    • UNSPSC 39121405
    • Die Color Red
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.83 L
    Product Overview:
    Hylug™ YA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 1.83 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG; 8 AWG, Die Color: Red